Newport Fasteners
#1-72 Socket Head Cap Screw, 18-8 Stainless Steel, 5/8 in Length, 100 PK
Mfr # 304172-100
Zoro # G406338384
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #1-72
- Screw Length 5/8 in
- Drive Type Hex
- Drive Size 0.05 in
Explore More Products
- NEWPORT FASTENERS 3/8"-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 700 PK 832767-700
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-1/2 in Length, 50 PK 414140-50
- NEWPORT FASTENERS #6-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/16 in Length, 100 PK 531360-100
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Black Oxide Alloy Steel, 12 mm Length, 100 PK 401739-100
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1-1/2 in Length, 1500 PK 968577-1500
- NEWPORT FASTENERS M2.5-0.45 Socket Head Cap Screw, Black Oxide Alloy Steel, 4 mm Length, 100 PK 519788-100
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/8 in Length, 100 PK 260957-100
- NEWPORT FASTENERS M20 Socket Head Cap Screw, Black Oxide Alloy Steel, 90 mm Length, 10 PK 656848-10
- NEWPORT FASTENERS 5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/8 in Length, 50 PK 110636-50
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK SC2208050-100P
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK M51030.030.0012
- Newport Fasteners Socket Head Cap Screws