Newport Fasteners
1"-8 Socket Head Cap Screw, Black Oxide Alloy Steel, 4-1/2 in L, 20 PK
- Zoro #: G806339219
- Mfr #: 306259-20
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 1"-8
- Length: 4-1/2 in
- Basic Material: Alloy Steel
- Fastener Finish: Black Oxide
- Screw Head Type: Socket
- Drive Type: Hex
- Drive Size: 3/4 in
- Min. Tensile Strength: 170,000 psi
$4,494.99
Pk of 20, $224.75/ea
Subtotal: $4,494.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- NEWPORT FASTENERS M18-2.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 200 mm L, 30 PK 458402-30
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 50 mm L, 100 PK 440783-100
- NEWPORT FASTENERS 3/4"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/4 in L, 75 PK 555130-75
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Zinc Plated Alloy Steel, 45 mm L, 2000 PK 346637-2000
- NEWPORT FASTENERS 3/4"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 25 PK 827188-25
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1/2 in L, 100 PK 108914-100
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in L, 100 PK 486024-100
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, Zinc Plated Steel, 3/16 in L, 7 PK 4750-7
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 100 PK 687979-100
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/4 in L, 150 PK 724140-150
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 5-1/2 in L, 75 PK 708653-75
- Newport Fasteners Socket Head Cap Screws