Newport Fasteners
#10-24 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1-1/2 in L, 100 PK
- Zoro #: G306346410
- Mfr #: 681468-100
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: #10-24
- Length: 1-1/2 in
- Basic Material: Alloy Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Socket
- Drive Type: Hex
- Drive Size: 5/32 in
- Min. Tensile Strength: 180,000 psi
$116.99
Pk of 100, $1.17/ea
Subtotal: $116.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Zinc Plated Alloy Steel, 16 mm L, 100 PK 175747-100
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/4 in L, 100 PK 803493-100
- NEWPORT FASTENERS 1-1/2"-6 Socket Head Cap Screw, Black Oxide Alloy Steel, 11 in L, 5 PK 206526-5
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/4 in L, 850 PK 792002-850
- NEWPORT FASTENERS #3-48 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/8 in L, 100 PK 896994-100
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in L, 100 PK 329754-100
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/8 in L, 100 PK 235430-100
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Black Oxide Alloy Steel, 12 mm L, 2500 PK 265637-2500
- NEWPORT FASTENERS 1/2"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in L, 200 PK 891927-200
- NEWPORT FASTENERS #3-56 Socket Head Cap Screw, 18-8 Stainless Steel, 5/8 in L, 100 PK 944014-100
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 50 mm L, 50 PK M07090.100.0050
- Newport Fasteners Socket Head Cap Screws