Newport Fasteners
#10-24 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1-1/4 in L, 2500 PK
- Zoro #: G506346814
- Mfr #: 734674-2500
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: #10-24
- Length: 1-1/4 in
- Basic Material: Alloy Steel
- Fastener Finish: Zinc Plated
- Drive Type: Hex Socket
- System of Measurement: Inch
- Material Grade: Alloy
$954.91
Pk of 2500, $0.38/ea
Subtotal: $954.91
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Newport Fasteners #734674-2500 Specifications
- Zoro #: G506346814
- Mfr #: 734674-2500
- Item: Socket Head Cap Screw
- Dia./Thread Size: #10-24
- Length: 1-1/4 in
- Basic Material: Alloy Steel
- Fastener Finish: Zinc Plated
- Drive Type: Hex Socket
- System of Measurement: Inch
- Material Grade: Alloy
- Package Quantity: 2,500
- Country of Origin (subject to change): Unknown
Description
Socket Flat Countersunk Head Cap Screw, 10-24 x 1 1/4", Alloy Steel, Zinc, Hex Socket , 2500PK
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Newport Fasteners #734674-2500
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 70 mm L, 800 PK 859887-800
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 500 PK 389078-500
- NEWPORT FASTENERS #6-32 Socket Head Cap Screw, 18-8 Stainless Steel, 100 PK 482558-100
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, 18-8 Stainless Steel, 80 mm L, 100 PK 627834-100
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 100 PK 816458-100
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Zinc Plated Alloy Steel, 2500 PK 673595-2500
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 4-1/2 in L A0440240432K
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 3000 PK 962976
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Zinc Plated Alloy Steel, 100 PK 700860-100
- NEWPORT FASTENERS #6-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in L, 100 PK 515417-100
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 450 PK B07040.031.0175
- Newport Fasteners Socket Head Cap Screws