Newport Fasteners
#10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 100 PK
Mfr # 663261-100
Zoro # G806345692
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-32
- Screw Length 1-1/2 in
- Drive Type Hex
- Drive Size 1/8 in
Explore More Products
- NEWPORT FASTENERS #0-80 Socket Head Cap Screw, 18-8 Stainless Steel, 3/8 in Length, 100 PK 883404-100
- NEWPORT FASTENERS 5/8"-11 Socket Head Cap Screw, 18-8 Stainless Steel, 6 in Length, 10 PK 125563-10
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1-1/4 in Length, 100 PK 598653-100
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Zinc Plated Alloy Steel, 20 mm Length, 800 PK 596831-800
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3-1/2 in Length, 75 PK 524560-75
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/2 in Length, 100 PK 308993-100
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/4 in Length, 50 PK 109687-50
- NEWPORT FASTENERS M16-2.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 50 mm Length, 10 PK 694966-10
- NEWPORT FASTENERS M16-1.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 60 mm Length, 100 PK 303891-100
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 50 PK U51050.037.0125
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK U07000.011.0050
- Newport Fasteners Socket Head Cap Screws