Newport Fasteners
#10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in L, 100 PK
- Zoro #: G006339255
- Mfr #: 329754-100
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: #10-32
- Length: 3/4 in
- Basic Material: Alloy Steel
- Fastener Finish: Black Oxide
- Screw Head Type: Socket
- Drive Type: Hex Socket
- Package Quantity: 100
$125.19
Pk of 100, $1.25/ea
Subtotal: $125.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Newport Fasteners #329754-100 Specifications
- Zoro #: G006339255
- Mfr #: 329754-100
- Item: Socket Head Cap Screw
- Dia./Thread Size: #10-32
- Length: 3/4 in
- Basic Material: Alloy Steel
- Fastener Finish: Black Oxide
- Screw Head Type: Socket
- Drive Type: Hex Socket
- Package Quantity: 100
- System of Measurement: Inch
- Thread Style: Fully Threaded
- Material Grade: Alloy
- Fastener Thread Type: Fine Thread
- Country of Origin (subject to change): Unknown
Description
Socket Head Cap Screws with Nylon Patch,Alloy Steel,Black Oxide,#10-32 x3/4" Fine Thread, 100PK
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Newport Fasteners #329754-100
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 60 PK 858953-60
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in L, 2500 PK 368661-2500
- NEWPORT FASTENERS M14-2.00 Socket Head Cap Screw, Plain 316 Stainless Steel, 75 mm L, 125 PK 502263-125
- NEWPORT FASTENERS 1-1/8"-7 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 1/8 in L, 10 PK 438658-10
- NEWPORT FASTENERS 1"-14 Socket Head Cap Screw, Black Oxide Alloy Steel, 30 PK 749861-30
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in L, 1000 PK 839723-1000
- ARMOR COAT 7/16"-14 Socket Head Cap Screw, 7/8 in L UST235974
- KIPP M12 Socket Head Cap Screw, Plain Stainless Steel, 62 mm L K0869.912X50
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 12 mm L, 50 PK M51030.040.0012
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 40 mm L A4470080040U
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 40 mm L A4440060040H
- Newport Fasteners Socket Head Cap Screws