Newport Fasteners
#10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 100 PK
- Zoro #: G806342592
- Mfr #: 369557-100
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: #10-32
- Basic Material: Alloy Steel
- Fastener Finish: Black Oxide
- Drive Type: Hex Socket
- System of Measurement: Inch
- Package Quantity: 100
- Fastener Thread Type: Fine Thread
$240.38
Pk of 100, $2.40/ea
Subtotal: $240.38
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Newport Fasteners #369557-100 Specifications
- Zoro #: G806342592
- Mfr #: 369557-100
- Item: Socket Head Cap Screw
- Dia./Thread Size: #10-32
- Basic Material: Alloy Steel
- Fastener Finish: Black Oxide
- Drive Type: Hex Socket
- System of Measurement: Inch
- Package Quantity: 100
- Fastener Thread Type: Fine Thread
- Material Grade: Alloy
- Thread Style: Fully Threaded
- Country of Origin (subject to change): Unknown
Description
Socket Head Cap Screws,Alloy Steel,Black Oxide,#10-32 x3" Fine Thread,Fully Threaded, 100PK
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Newport Fasteners #369557-100
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NEWPORT FASTENERS M16-2.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 30 mm L, 50 PK 889841-50
- NEWPORT FASTENERS M2.5-0.45 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 mm L, 100 PK 981826-100
- NEWPORT FASTENERS M2-0.40 Socket Head Cap Screw, Plain 316 Stainless Steel, 100 PK 849429-100
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 300 PK 450775-300
- NEWPORT FASTENERS 7/8"-9 Socket Head Cap Screw, Black Oxide Alloy Steel, 5 PK 895551-5
- NEWPORT FASTENERS 3/4"-10 Socket Head Cap Screw, Zinc Plated Alloy Steel, 25 PK 722805-25
- HOLO-KROME 7/16"-14 Socket Head Cap Screw, Black Alloy Steel, 1-1/2 in L 60122
- 80/20 M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 20 mm L 17-6320
- NEWPORT FASTENERS 7/16"-14 Socket Head Cap Screw, Black Oxide Alloy Steel, 250 PK 843235-250
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 2000 PK 345354-2000
- ZORO SELECT #1-72 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in L, 100 PK U51130.007.0075
- Newport Fasteners Socket Head Cap Screws