Newport Fasteners
1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 12 in Length, 10 PK
Mfr # 434341-10
Zoro # G606342259
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Length 12 in
- Drive Type Hex
- Drive Size 3/8 in
Explore More Products
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 1500 PK 211689-1500
- NEWPORT FASTENERS 3/4"-10 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in Length, 75 PK 970565-75
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 800 PK 847787-800
- NEWPORT FASTENERS #5-44 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in Length, 2500 PK 499968-2500
- NEWPORT FASTENERS 1/4"-28 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 100 PK 116745-100
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 70 mm Length, 1000 PK 542279-1000
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Zinc Plated Alloy Steel, 4 in Length, 50 PK 487168-50
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Black Oxide Alloy Steel, 20 mm Length, 2500 PK 498024-2500
- NEWPORT FASTENERS M20-2.50 Socket Head Cap Screw, Plain 316 Stainless Steel, 110 mm Length, 10 PK 410631-10
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 80 mm Length, 25 PK M07470.120.0080
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK M10C50KCS
- Newport Fasteners Socket Head Cap Screws