Newport Fasteners
1/2"-13 Socket Head Cap Screw, Zinc Plated Alloy Steel, 4-1/2 in Length, 25 PK
Mfr # 756142-25
Zoro # G806346514
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Length 4-1/2 in
- Drive Type Hex
- Drive Size 3/8 in
Explore More Products
- NEWPORT FASTENERS #5-40 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3/4 in Length, 100 PK 444080-100
- NEWPORT FASTENERS #6-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/4 in Length, 100 PK 195640-100
- NEWPORT FASTENERS M42-4.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 20 mm Length 916149-1
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 8 in Length, 10 PK 700364-10
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 800 PK 361273-800
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 in Length, 100 PK 838944-100
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Zinc Plated Alloy Steel, 5/8 in Length, 100 PK 432402-100
- NEWPORT FASTENERS 3/4"-10 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-1/2 in Length, 25 PK 237451-25
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1 in Length, 100 PK 763010-100
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/2 in Length, 100 PK 782029-100
- ALLIED TITANIUM M3-0.50 Socket Head Cap Screw, Plain Titanium, 8 mm Length 0040211
- Newport Fasteners Socket Head Cap Screws