Newport Fasteners
1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 5 in L, 50 PK
- Zoro #: G106350129
- Mfr #: 923188-50
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 1/4"-20
- Length: 5 in
- Basic Material: Alloy Steel
- Fastener Finish: Black Oxide
- Screw Head Type: Socket
- Drive Type: Hex
- Drive Size: 3/16 in
- Min. Tensile Strength: 180,000 psi
$164.99
Pk of 50, $3.30/ea
Subtotal: $164.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Zinc Plated Alloy Steel, 5/8 in L, 100 PK 770736-100
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, 18-8 Stainless Steel, 60 mm L, 50 PK 335082-50
- NEWPORT FASTENERS M14-2.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 50 mm L, 50 PK 916800-50
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 50 PK 822241-50
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in L, 25 PK 617650-25
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 7/8 in L, 100 PK 106676-100
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/4 in L, 50 PK 887130-50
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/8 in L, 100 PK 235430-100
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in L, 750 PK 419942-750
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Stainless Steel, 50 mm L A6470120050
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in L, 100 PK U51050.011.0100
- Newport Fasteners Socket Head Cap Screws