Newport Fasteners
Self-Drilling Screw, #2 x 3/16 in, 18-8 Stainless Steel Pan Head Torx Drive, 5000 PK
Mfr # 560801
Zoro # G906367006
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #2
- System of Measurement Inch
- Head Type Pan
- Drive Torx
- Drive Size T8
Explore More Products
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 4 in, Zinc Plated Steel Truss Head Phillips Drive, 1000 PK 225177
- NEWPORT FASTENERS Self-Drilling Screw, 5/16" x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK 737649
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 3/8 in, Zinc Plated Steel Round Head Hammer Drive Drive, 4000 PK 241478
- NEWPORT FASTENERS Self-Drilling Screw, #6 x 3/8 in, Plain 410 Stainless Steel Hex Head Hex Drive, 1000 PK 657382-1000
- NEWPORT FASTENERS Self-Drilling Screw, 5/16" x 5 in, Zinc Plated Steel Hex Head Hex Drive, 400 PK 988930
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK 177135
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1 in, 18-8 Stainless Steel Hex Head Hex Drive, 1000 PK 676478
- NEWPORT FASTENERS Self-Drilling Screw, #7 x 3/8 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK 329098-100
- NEWPORT FASTENERS Self-Drilling Screw, #7 x 1/2 in, Zinc Plated Steel Pan Head Slotted Drive, 8000 PK 247956-8000
- NEWPORT FASTENERS Self-Drilling Screw, 5/16" x 2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK 613755
- NEWPORT FASTENERS Self-Drilling Screw, 3/8" x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK 540636-100
- Newport Fasteners Self-Drilling Screws