Newport Fasteners
#3-48 x 7/16 in Phillips Pan Machine Screw, Zinc Steel, 10000 PK
- Zoro #: G506341918
- Mfr #: 905151
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Machine Screw
- Thread Size: #3-48
- Fastener Length: 7/16 in
- Material: Steel
- Finish: Zinc
- Head Type: Pan
- Drive: Phillips
- Package Quantity: 10000
$1,055.08
Pk of 10000, $0.11/ea
Subtotal: $1,055.08
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Newport Fasteners #905151 Specifications
- Zoro #: G506341918
- Mfr #: 905151
- Item: Machine Screw
- Thread Size: #3-48
- Fastener Length: 7/16 in
- Material: Steel
- Finish: Zinc
- Head Type: Pan
- Drive: Phillips
- Package Quantity: 10000
- System of Measurement: Inch
- Country of Origin (subject to change): Unknown
Description
3-48 x 7/16" Machine Screws/Phillips/Pan Head/Steel/Zinc , 10000PK
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Newport Fasteners #905151
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NEWPORT FASTENERS #8-32 x 2 3/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 200 PK 780492-PR-200
- NEWPORT FASTENERS #8-32 x 3/4 in Phillips Pan Machine Screw, Plain 316 Stainless Steel, 4000 PK 662769-BR-4000
- NEWPORT FASTENERS M3-0.50 x 25 mm Phillips Flat Machine Screw, Zinc Plated Steel, 1000 PK 938594-1000
- NEWPORT FASTENERS #8-32 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 2000 PK 637720
- NEWPORT FASTENERS 1/4"-20 x 5/16 in Slotted Pan Machine Screw, Zinc Steel, 4000 PK 608681
- NEWPORT FASTENERS M6-1.00 x 60 mm Phillips Flat Machine Screw, Zinc Plated Steel, 1000 PK 949992-1000
- NEWPORT FASTENERS #2-56 x 1/8 in Phillips Flat Machine Screw, Black Oxide Steel, 10000 PK 446612
- NEWPORT FASTENERS #10-32 x 5 in Slotted Flat Machine Screw, Zinc Steel, 500 PK 953825
- NEWPORT FASTENERS #12-24 x 7/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK 378067-PR-500
- USA SEALING 3/8"-16 x 1 1/8 in External Hex Hex Machine Screw, Passivated 316 Stainless Steel, 5 PK ZSCRW-117
- NEWPORT FASTENERS 1/2"-13 x 1 1/4 in Phillips Flat Machine Screw, Zinc Steel, 500 PK 913710
- Newport Fasteners Machine Screws