Newport Fasteners
3/4"-10 Socket Head Cap Screw, Black Oxide Alloy Steel, 25 PK
- Zoro #: G606337217
- Mfr #: 321464-25
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 3/4"-10
- Basic Material: Alloy Steel
- Fastener Finish: Black Oxide
- Drive Type: Hex Socket
- Package Quantity: 25
- System of Measurement: Inch
- Material Grade: Alloy
$737.88
Pk of 25, $29.52/ea
Subtotal: $737.88
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Newport Fasteners #321464-25 Specifications
- Zoro #: G606337217
- Mfr #: 321464-25
- Item: Socket Head Cap Screw
- Dia./Thread Size: 3/4"-10
- Basic Material: Alloy Steel
- Fastener Finish: Black Oxide
- Drive Type: Hex Socket
- Package Quantity: 25
- System of Measurement: Inch
- Material Grade: Alloy
- Country of Origin (subject to change): United States
Description
Socket Head Cap Screw, 3/4-10x3 1/2", Alloy Steel, Black Oxide, Hex Socket, Blue Devil Brand, , 25PK
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Newport Fasteners #321464-25
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NEWPORT FASTENERS M16-2.00 Socket Head Cap Screw, Zinc Plated Alloy Steel, 35 mm L, 25 PK 844124-25
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in L, 2500 PK 702255-2500
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in L, 100 PK 756059-100
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 100 PK 384541-100
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 65 mm L, 800 PK 122411-800
- NEWPORT FASTENERS M18-2.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 130 mm L, 10 PK 424725-10
- ZORO SELECT M33-3.50 Socket Head Cap Screw, Black Oxide Steel, 200 mm L, 6 PK L07000.330.0200
- PRIME-LINE Socket Cap Screw Flat Head Allen Drive #10-32 X 1in 18-8 Stainless Steel 10PK 9173334
- MIDWEST FASTENER 12mm-1.75 Socket Head Cap Screw, Black Oxide Steel, 60 mm L, 5 PK 71445
- NEWPORT FASTENERS 1-1/8"-7 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 1/8 in L, 10 PK 410899-10
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 4 3/8 in L ZPS44038C60
- Newport Fasteners Socket Head Cap Screws