Newport Fasteners
3/4"-10 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1-3/4 in L, 25 PK
- Mfr # 937548-25
- Zoro # G406349915
$535.99
Subtotal: $535.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 3/4"-10
- Length 1-3/4 in
- Basic Material Alloy Steel
- Fastener Finish Zinc Plated
- Screw Head Type Socket
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Black Oxide Alloy Steel, 8 mm L, 100 PK 305403-100
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1 in L, 500 PK 536946-500
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 5/8 in L, 100 PK 746917-100
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/8 in L, 100 PK 440968-100
- NEWPORT FASTENERS #4-48 Socket Head Cap Screw, 18-8 Stainless Steel, 7/8 in L, 100 PK 166307-100
- NEWPORT FASTENERS 5/16"-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/4 in L, 500 PK 568189-500
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 100 PK 687979-100
- NEWPORT FASTENERS 1/2"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in L, 200 PK 891927-200
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 35 mm L, 400 PK 791450-400
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Silicon Bronze, 3/4 in L, 500 PK 257456-500
- AMPG 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in L ZUL60238C24
- Newport Fasteners Socket Head Cap Screws