Newport Fasteners
3/4"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 25 PK
- Zoro #: G806344510
- Mfr #: 607725-25
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 3/4"-16
- Basic Material: Alloy Steel
- Fastener Finish: Black Oxide
- Drive Type: Hex Socket
- Package Quantity: 25
- System of Measurement: Inch
- Material Grade: Alloy
$370.60
Pk of 25, $14.82/ea
Subtotal: $370.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Newport Fasteners #607725-25 Specifications
- Zoro #: G806344510
- Mfr #: 607725-25
- Item: Socket Head Cap Screw
- Dia./Thread Size: 3/4"-16
- Basic Material: Alloy Steel
- Fastener Finish: Black Oxide
- Drive Type: Hex Socket
- Package Quantity: 25
- System of Measurement: Inch
- Material Grade: Alloy
- Thread Style: Fully Threaded
- Fastener Thread Type: Fine Thread
- Country of Origin (subject to change): Unknown
Description
Socket Head Cap Screws,Alloy Steel,Black Oxide,3/4"-16 x1 1/2" Fine Thread,Fully Threaded, 25PK
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Newport Fasteners #607725-25
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 200 PK 776187-200
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 1/2 in L, 1250 PK 257918-1250
- NEWPORT FASTENERS #2-56 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/8 in L, 100 PK 318038-100
- NEWPORT FASTENERS M16-2.00 Socket Head Cap Screw, Zinc Plated Alloy Steel, 30 mm L, 150 PK 210846-150
- NEWPORT FASTENERS 3/8"-24 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1 1/4 in L, 500 PK 829715-500
- NEWPORT FASTENERS M20-2.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 30 mm L, 75 PK 332565-75
- NEWPORT FASTENERS 7/8"-9 Socket Head Cap Screw, Black Oxide Alloy Steel, 30 PK 976599-30
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 10 mm L, 100 PK M07160.080.0010
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, 18-8 Stainless Steel, 100 PK 480372-100
- HOLO-KROME M3 Socket Head Cap Screw, Black Alloy Steel, 4 mm L 86004
- NEWPORT FASTENERS 5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 25 PK 610010-25
- Newport Fasteners Socket Head Cap Screws