Newport Fasteners
3/8-16 Serrated Hex Flange Locknuts/316 Stainless Steel , 1600PK
- Zoro #: G106309011
- Mfr #: NB046030B-1600
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Inch
- Dia./Thread Size: 3/8"-16
- Nut Style: Hex Nut
- Basic Material: Stainless Steel
- Material Grade: 316
$904.82
Pk of 1600, $0.57/ea
Subtotal: $904.82
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Newport Fasteners
- MFR #NB046030B-1600
- Zoro #G106309011
- Country of OriginUnknown
- Category Flange Nuts
Dimensions
Dia./Thread Size | 3/8"-16 |
Details
System of Measurement | Inch |
Nut Style | Hex Nut |
Basic Material | Stainless Steel |
Material Grade | 316 |
Description
3/8-16 Serrated Hex Flange Locknuts/316 Stainless Steel , 1600PK
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Newport Fasteners #NB046030B-1600
Explore more
- NEWPORT FASTENERS 1/2-13 Serrated Hex Flange Locknuts/Steel/Zinc , 250PK 628267
- NEWPORT FASTENERS M20-2.50 Hex Flange Nuts/Serrated/Class 8/Zinc/DIN 6923 , 150PK 578104-BR-150
- NEWPORT FASTENERS 1/4-20 Serrated Hex Flange Locknuts/18-8 Stainless Steel , 1000PK 747660
- NEWPORT FASTENERS 1/2"-13 Hex Flange Locknuts/Serrated/Case Hardended Steel/Zinc Plated , 800PK 975517-BR-800
- NEWPORT FASTENERS M12-1.75 Hex Flange Locknuts/Serrated/Class 8/Zinc/DIN 6923 , 100PK 564984-PR-100
- NEWPORT FASTENERS M10-1.50 Hex Flange Locknuts/Serrated/Class 8/Plain , 1000PK NB047046B-1000
- NEWPORT FASTENERS #6-32 Hex Flange Locknuts/Serrated/Case Hardended Steel/Zinc Plated , 5000PK 538317-BR-5000
- KIPP Spherical Seating Nut for KIPP Toggle Clamps, D=M05, SW= 9 mm, Steel, Black Oxide Finish K0664.05
- STM FN34 3410 Flange Nut 333658
- NEWPORT FASTENERS 7/16-20 Serrated Hex Flange Locknuts/Steel/Zinc , 500PK 239996
- ZORO SELECT M8-1.25 DIN6923 SERR FLNG NUT CL8 Z/YEL, BAKE ROHS M8D6923S-8Y
- Newport Fasteners Flange Nuts