Newport Fasteners
3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 5/8 in L, 1000 PK
- Zoro #: G806344299
- Mfr #: 547595-1000
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 3/8"-16
- Length: 5/8 in
- Basic Material: 18-8 Stainless Steel
- Drive Type: Hex Socket
- System of Measurement: Inch
- Package Quantity: 1,000
- Material Grade: 18-8
$709.50
Pk of 1000, $0.71/ea
Subtotal: $709.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Newport Fasteners #547595-1000 Specifications
- Zoro #: G806344299
- Mfr #: 547595-1000
- Item: Socket Head Cap Screw
- Dia./Thread Size: 3/8"-16
- Length: 5/8 in
- Basic Material: 18-8 Stainless Steel
- Drive Type: Hex Socket
- System of Measurement: Inch
- Package Quantity: 1,000
- Material Grade: 18-8
- Country of Origin (subject to change): Unknown
Description
Socket Button Head Cap Screw, 3/8-16 x 5/8", Stainless Steel 18-8, Hex Socket , 1000PK
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Newport Fasteners #547595-1000
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Zinc Plated Alloy Steel, 25 mm L, 100 PK 345890-100
- NEWPORT FASTENERS 5/8"-18 Socket Head Cap Screw, Zinc Plated Alloy Steel, 50 PK 805969-50
- NEWPORT FASTENERS 3/8"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in L, 100 PK 681110-100
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Zinc Plated Alloy Steel, 30 mm L, 2500 PK 606096-2500
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in L, 100 PK 621147-100
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 1000 PK 989869-1000
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in L, 15800 PK B51050.011.0018
- ZORO SELECT M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 90 mm L, 175 PK L07040.100.0090
- ZORO SELECT 7/8"-14 Socket Head Cap Screw, Black Oxide Steel, 3 in L, 25 PK B07040.087.0300
- AMPG #6-32 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in L ZS74406C08
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 30 mm L A4490080030
- Newport Fasteners Socket Head Cap Screws