
3/8"-16 Socket Head Cap Screw, Low Profile, Cadmium Yellow Steel, 1-3/4 in Length, 25 PK
Mfr # 602540
Zoro # G006343344
product price:Â $517.99
/pk 25, $20.72/ea
Free Shipping & Returns
Key Features
Low Profile Head
Hex Drive
Thread Size
3/8"-16
Material
Steel
Finish
Cadmium Yellow
System of Measurement
Inch
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
602540
Zoro #
G006343344
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
3/8"-16
Screw Length
1-3/4 in
Details
Item
Socket Head Cap Screw
Material
Steel
Finish
Cadmium Yellow
Head Type
Low Profile
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded
Description
MS16997-102/3/8-16 x 1 3/4" Mil-Spec Socket Head Cap Screws/Steel/Cad Yellow , 25PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.