Carriage Bolt, 3/8"-16, 1 in L, Steel, Grade 5, Zinc Plated, 825 PK

  • Mfr # 442783

  • Zoro # G306303314


product price:  $811.99
/pk 825, $0.98/ea
Free Shipping & Returns

Key Features

Grade 5 Material Grade/Class
Thread Size
3/8"-16
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
442783
Zoro #
G306303314
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-16
Fastener Length
1 in

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 5
Thread Style
Fully Threaded
Item
Carriage Bolt
System of Measurement
Inch

Description

3/8-16 x 1" Carriage Bolts/Full Thread/Grade 5/Zinc , 825PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.