Newport Fasteners
3/8"-16 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 1250 PK
Mfr # 871975
Zoro # G506338963
Free Shipping & Returns
$1,412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 1 in
- Head Type Flat
- Drive Phillips
Explore More Products
- NEWPORT FASTENERS #4-40 x 3/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK 501097-PR-1000
- NEWPORT FASTENERS M4-0.70 x 12 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK 136019-PR-1000
- NEWPORT FASTENERS #8-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK 649603-100
- NEWPORT FASTENERS #10-32 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 8000 PK 350662-8000
- NEWPORT FASTENERS 1/4"-20 x 1 in Phillips Flat Machine Screw, Black Oxide Steel, 3000 PK 400578
- NEWPORT FASTENERS #1-64 x 1/4 in Slotted Pan Machine Screw, Plain Nylon, 2500 PK 990778
- NEWPORT FASTENERS #6-32 x 3/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK 440484-PR-1000
- NEWPORT FASTENERS #10-24 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 8000 PK 452132-8000
- NEWPORT FASTENERS #4-40 x 1/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 5000 PK 495653
- ZORO SELECT 1/4"-20 x 5/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51140.025.0062
- ZORO SELECT #6-32 x 3/8 in Torx Flat Machine Screw, Black Oxide Steel, 10000 PK 0606MTFB
- Newport Fasteners Machine Screws