Newport Fasteners
#4-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/8 in L, 100 PK
- Zoro #: G406347287
- Mfr #: 762704-100
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: #4-40
- Length: 1/8 in
- Basic Material: Alloy Steel
- Fastener Finish: Black Oxide
- Screw Head Type: Button
- Drive Type: Hex Socket
- Drive Size: 1/16 in
$63.42
Pk of 100, $0.63/ea
Subtotal: $63.42
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Newport Fasteners
- MFR #762704-100
- Zoro #G406347287
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | #4-40 |
Length | 1/8 in |
Drive Size | 1/16 in |
Details
Item | Socket Head Cap Screw |
Basic Material | Alloy Steel |
Fastener Finish | Black Oxide |
Screw Head Type | Button |
Drive Type | Hex Socket |
Min. Tensile Strength | 145,000 psi |
Standards | ASME B18.3-2012 |
System of Measurement | Inch |
Material Grade | Alloy |
Package Quantity | 100 |
Description
Socket Button Head Cap Screw, 4-40 x 1/8", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Newport Fasteners #762704-100
Explore more
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/2 in L, 175 PK 134487-175
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, Zinc Plated Steel, 2 in L, 2000 PK 701200
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 8 mm L, 100 PK 892509-100
- NEWPORT FASTENERS #6-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in L, 100 PK 527223-100
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 in L, 1000 PK 430548-1000
- NEWPORT FASTENERS 3/4"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-1/2 in L, 50 PK 117953-50
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in L, 750 PK 293510-750
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/2 in L, 400 PK 111200-400
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in L, 500 PK 719752-500
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 10 mm L A4470050010U
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 50 PK U07000.025.0275
- Newport Fasteners Socket Head Cap Screws