Newport Fasteners
#4-40 Socket Head Cap Screw, Zinc Plated Steel, 3/16 in L, 40 PK
- Zoro #: G206370676
- Mfr #: 100704JM
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: #4-40
- Length: 3/16 in
- Basic Material: Steel
- Fastener Finish: Zinc Plated
- System of Measurement: Inch
- Thread Length: 7/16 in
- Package Quantity: 40
$771.27
Pk of 40, $19.28/ea
Subtotal: $771.27
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Newport Fasteners
- MFR #100704JM
- Zoro #G206370676
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | #4-40 |
Length | 3/16 in |
Thread Length | 7/16 in |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
System of Measurement | Inch |
Package Quantity | 40 |
Description
Jack Screws - Male #4-40 x 3/16 x 3/16 x 7/16 , Steel, Zinc Plating, , 40PK
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Newport Fasteners #100704JM
Explore more
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 25 mm L, 100 PK 845480-100
- NEWPORT FASTENERS 1/4"-28 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in L, 100 PK 822669-100
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, 18-8 Stainless Steel, 75 mm L, 200 PK 814826-200
- NEWPORT FASTENERS 7/8"-9 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-1/2 in L, 10 PK 806897-10
- NEWPORT FASTENERS 5/8"-11 Socket Head Cap Screw, 18-8 Stainless Steel, 1-3/4 in L, 150 PK 609713-150
- NEWPORT FASTENERS 7/16"-14 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/8 in L, 100 PK 273877-100
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Black Oxide Alloy Steel, 70 mm L, 200 PK 396416-200
- NEWPORT FASTENERS 5/16"-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 7/8 in L, 100 PK 514993-100
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/4 in L, 100 PK 276919-100
- NEWPORT FASTENERS 7/8"-9 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-1/4 in L, 10 PK 604171-10
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 45 mm L, 300 PK L07160.100.0045
- Newport Fasteners Socket Head Cap Screws