Newport Fasteners
410 Series Self Drilling Screws, Pan Head Head Type, Square Drive Type, 2500 PK
- Zoro #: G606309221
- Mfr #: 942646
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Head Type: Pan Head
- Material: 410 Series
- Thread Size: #8
- System of Measurement: Inch
- Drive Type: Square
- Head Color: Silver
$690.75
Pk of 2500, $0.28/ea
Subtotal: $690.75
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Newport Fasteners #942646 Specifications
- Zoro #: G606309221
- Mfr #: 942646
- Head Type: Pan Head
- Material: 410 Series
- Thread Size: #8
- System of Measurement: Inch
- Drive Type: Square
- Head Color: Silver
- Country of Origin (subject to change): Unknown
Description
#8 x 3/8" Self-Drilling Screws/Square/Pan Head/410 Stainless Steel/#2 Drill Point , 2500PK
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Newport Fasteners #942646
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NEWPORT FASTENERS #12 x 1 1/2" Steel Self Drilling Screws, Pan Head Head Type, Phillips Drive Type, 100 PK 406833-100
- NEWPORT FASTENERS #10 x 1" Steel Self Drilling Screws, Flat Head Head Type, Phillips Drive Type, 6000 PK 377039
- NEWPORT FASTENERS #10 x 1 1/2" Steel Self Drilling Screws, Oval Head Head Type, Phillips Drive Type, 4000 PK 132941
- NEWPORT FASTENERS #6 x 1 3/4" Steel Self Drilling Screws, Flat Head Head Type, Phillips Drive Type, 4500 PK 981515
- NEWPORT FASTENERS #8 x 2" Steel Self Drilling Screws, Flat Undercut Head Head Type, Phillips Drive Type, 3000 PK 473169
- NEWPORT FASTENERS #14 x 1 1/2" Steel Self Drilling Screws, Hex Washer Head Type, Unslotted Drive Type, 1500 PK 120258-1500
- ZORO SELECT #12-14 x 1-1/4" Pan Head Type, Square Drive Drive Type, 3000 PK 1220KQP
- MIDWEST FASTENER #12-14 x 3/4" Steel Self Drilling Screws, Pan Head Type, Phillips Drive Type, 100 PK 50871
- ZORO SELECT #10-16 x 3/4" Steel Self Drilling Screws, Indented Hex Washer Head Type, Unslotted Drive Type 1012BW
- ZORO SELECT #8-18 x 3" Indented Hex Washer Head Type, Unslotted Drive Type, 800 PK 0848KWB
- ZORO SELECT #10-32 x 1/4" Hex Washer - Serrated Head Type, Slotted Drive Type, 10000 PK 1104RSWS
- Newport Fasteners Self Drilling Screws