Newport Fasteners
5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in L, 600 PK
- Zoro #: G206349535
- Mfr #: 932377-600
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 5/16"-18
- Basic Material: 18-8 Stainless Steel
- Screw Head Type: Socket
- Drive Type: Hex
- Drive Size: 1/4 in
- Min. Tensile Strength: 80,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$457.99
Pk of 600, $0.76/ea
Subtotal: $457.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 3-1/4 in L, 300 PK 115631-300
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 3-1/4 in L, 50 PK 115631-50
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 5/8 in L, 1400 PK 434031-1400
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/4 in L, 2500 PK 593695-2500
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 60 mm L, 50 PK 892726-50
- NEWPORT FASTENERS M16-2.00 Socket Head Cap Screw, Zinc Plated Alloy Steel, 55 mm L, 25 PK 262146-25
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in L, 100 PK 295251-100
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 25 mm L, 100 PK 544694-100
- NEWPORT FASTENERS 5/16"-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in L, 100 PK 697253-100
- NEWPORT FASTENERS 3/4"-10 Socket Head Cap Screw, Black Oxide Alloy Steel, 6 in L, 10 PK 342091-10
- NEWPORT FASTENERS 7/16"-14 Socket Head Cap Screw, Black Oxide Alloy Steel, 7 in L, 100 PK 451318-100
- Newport Fasteners Socket Head Cap Screws