Newport Fasteners
5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 7/8 in L, 100 PK
- Zoro #: G506328971
- Mfr #: 132416-100
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 5/16"-18
- Length: 7/8 in
- Basic Material: Alloy Steel
- Fastener Finish: Black Oxide
- Screw Head Type: Socket
- Drive Type: Hex
- Drive Size: 1/4 in
- Min. Tensile Strength: 180,000 psi
$85.15
Pk of 100, $0.85/ea
Subtotal: $85.15
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- NEWPORT FASTENERS 7/8"-9 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-3/4 in L, 10 PK 159270-10
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in L, 100 PK 713325-100
- NEWPORT FASTENERS #6-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in L, 1000 PK 458692-1000
- NEWPORT FASTENERS 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in L, 500 PK 983197-500
- NEWPORT FASTENERS 3/4"-10 Socket Head Cap Screw, Zinc Plated Alloy Steel, 2-1/2 in L, 70 PK 661552-70
- NEWPORT FASTENERS M22-2.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 55 mm L, 10 PK 762992-10
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in L, 100 PK 295251-100
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in L, 50 PK 740564-50
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Black Oxide Alloy Steel, 12 mm L, 2500 PK 265637-2500
- NEWPORT FASTENERS #6-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in L, 100 PK 166740-100
- SUBURBAN BOLT AND SUPPLY 7/16"-14 Socket Head Cap Screw, Plain Steel, 3/4 in L A0470280048U
- Newport Fasteners Socket Head Cap Screws