Newport Fasteners
5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 in L, 100 PK
- Zoro #: G206340310
- Mfr #: 395387-100
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/16"-18
- Basic Material: 316 Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex Socket
- Drive Size: 1/4 in
- Min. Tensile Strength: 80,000 psi
$240.38
Pk of 100, $2.40/ea
Subtotal: $240.38
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- NEWPORT FASTENERS #5-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/4 in L, 100 PK 595585-100
- NEWPORT FASTENERS 5/16"-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/8 in L, 100 PK 481385-100
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 3 in L, 150 PK 160625-150
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 7/8 in L, 100 PK 340076-100
- NEWPORT FASTENERS 3/4"-10 Socket Head Cap Screw, Zinc Plated Alloy Steel, 2-3/4 in L, 25 PK 515337-25
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in L, 100 PK 771311-100
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Black Oxide Alloy Steel, 60 mm L, 50 PK 735370-50
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 16 mm L, 100 PK 327088-100
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 16 mm L, 100 PK 444606-100
- NEWPORT FASTENERS 1-1/4"-7 Socket Head Cap Screw, Black Oxide Alloy Steel, 6 in L 475544-1
- NEWPORT FASTENERS 1/4"-28 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in L, 100 PK 669938-100
- Newport Fasteners Socket Head Cap Screws