Newport Fasteners
5/16"-18 Socket Head Cap Screw, Zinc Plated Alloy Steel, 2-1/2 in L, 200 PK
- Zoro #: G706349905
- Mfr #: 959916-200
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 5/16"-18
- Length: 2-1/2 in
- Basic Material: Alloy Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Socket
- Drive Type: Hex
- Drive Size: 1/4 in
- Min. Tensile Strength: 180,000 psi
$559.99
Pk of 200, $2.80/ea
Subtotal: $559.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Zinc Plated Alloy Steel, 7/8 in L, 800 PK 834485-800
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/8 in L, 100 PK 988426-100
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 5/8 in L, 2500 PK 570672-2500
- NEWPORT FASTENERS M14-2.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 55 mm L, 50 PK 582207-50
- NEWPORT FASTENERS 1/4"-28 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in L, 100 PK 779735-100
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Plain 316 Stainless Steel, 55 mm L, 100 PK 794832-100
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 mm L, 1300 PK 134653-1300
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 35 mm L, 100 PK 555690-100
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in L, 100 PK 295251-100
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, 18-8 Stainless Steel, 50 mm L, 100 PK 789430-100
- NEWPORT FASTENERS 5/16"-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/4 in L, 100 PK 184204-100
- Newport Fasteners Socket Head Cap Screws