T-Nut, 3 Prongs, 5/16"-18, Steel, Zinc Plated, 3/8 in Barrel Ht, 1000 PK

  • Mfr # 899737

  • Zoro # G206368086


product price:  $387.99
/pk 1000, $0.39/ea
Free Shipping & Returns

Key Features

Prongs
3
Thread Size
5/16"-18
Material
Steel
Finish
Zinc Plated
Barrel Height
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
899737
Zoro #
G206368086
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Barrel Height
3/8 in

Details

Item
T-Nut
Prongs
3
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand

Description

5/16-18 X 3/8" 3 Prong Tee Nuts/Steel/Zinc , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.