Oversized Dowel Pin, 5/32 in Nominal Dia, 7/16 in L, Steel, 500 PK

  • Mfr # PINOSD01200CP

  • Zoro # G606305926


product price:  $161.99
/pk 500, $0.32/ea
Free Shipping & Returns

Key Features

Pin Type
Oversized
System of Measurement
Inch
Nominal Diameter
5/32 in
Shank Length
7/16 in
Rockwell Hardness
60 HRC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PINOSD01200CP
Zoro #
G606305926
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Diameter
5/32 in
Shank Length
7/16 in
Thread Size
5/32"

Details

Item
Dowel Pin
Pin Type
Oversized
System of Measurement
Inch
Rockwell Hardness
60 HRC
Material
Steel
Material Grade/Class
Ungraded
Finish
Bright

Description

5/32 x 7/16" Oversized Dowel Pins/Alloy Steel/Bright Finish , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.