Newport Fasteners
5/8"-11 Socket Head Cap Screw, 18-8 Stainless Steel, 3 in L, 10 PK
- Zoro #: G706368623
- Mfr #: 813326-10
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 5/8"-11
- Basic Material: 18-8 Stainless Steel
- Screw Head Type: Socket
- Drive Type: Hex
- Drive Size: 3/4 in
- Min. Tensile Strength: 80,000 psi
- Standards: ASME B18.3, ASTM F837
- System of Measurement: Inch
$1,474.99
Pk of 10, $147.50/ea
Subtotal: $1,474.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- NEWPORT FASTENERS 5/8"-11 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in L, 10 PK 922900-10
- NEWPORT FASTENERS 5/8"-11 Socket Head Cap Screw, 18-8 Stainless Steel, 4-1/2 in L, 75 PK 504966-75
- NEWPORT FASTENERS 5/8"-11 Socket Head Cap Screw, 18-8 Stainless Steel, 5/8 in L, 10 PK 923784-10
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 4 mm L, 700 PK 961312-700
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Plain 316 Stainless Steel, 2 in L, 25 PK 336235-25
- NEWPORT FASTENERS M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 60 mm L, 150 PK 957295-150
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Black Oxide Alloy Steel, 35 mm L, 250 PK 511011-250
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in L, 16000 PK 291274-16000
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in L, 100 PK 191035-100
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 4-3/4 in L A0440240448
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 16 mm L 75-3470
- Newport Fasteners Socket Head Cap Screws