Newport Fasteners
5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 50 PK
- Mfr # 448598-50
- Zoro # G606341344
$223.99
Subtotal: $223.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 5/8"-11
- Length 2 in
- Basic Material Alloy Steel
- Fastener Finish Black Oxide
- Screw Head Type Socket
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- NEWPORT FASTENERS 3/8"-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in L, 100 PK 320416-100
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Zinc Plated Alloy Steel, 5/8 in L, 100 PK 887805-100
- NEWPORT FASTENERS 5/8"-11 Socket Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 100 PK 414947-100
- NEWPORT FASTENERS 1"-8 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-1/2 in L, 10 PK 973005-10
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, 18-8 Stainless Steel, 5/16 in L, 2500 PK 735667-2500
- NEWPORT FASTENERS 5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/2 in L, 25 PK 708429-25
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Black Oxide Alloy Steel, 16 mm L, 100 PK 332518-100
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 16 mm L, 600 PK 444606-600
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Black Oxide Alloy Steel, 20 mm L, 100 PK 545261-100
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Zinc Plated Alloy Steel, 12 mm L, 1000 PK 207859-1000
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 50 mm L, 100 PK 518695-100
- Newport Fasteners Socket Head Cap Screws