Newport Fasteners
5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 3 in Length, 25 PK
Mfr # 610010-25
Zoro # G706343859
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/8"-11
- Screw Length 3 in
- Drive Type Hex
- Drive Size 1/2 in
Explore More Products
- NEWPORT FASTENERS #5-40 Socket Head Cap Screw, 18-8 Stainless Steel, 5/16 in Length, 1000 PK 838706-1000
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Black Oxide Alloy Steel, 35 mm Length, 2000 PK 330628-2000
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3/4 in Length, 100 PK 462061-100
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 100 PK 138452-100
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/2 in Length, 1500 PK 899291-1500
- NEWPORT FASTENERS 1"-8 Socket Head Cap Screw, 18-8 Stainless Steel, 4 in Length, 10 PK 110482-10
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 500 PK 667616-500
- NEWPORT FASTENERS #0-80 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 1000 PK 989103-1000
- NEWPORT FASTENERS 1/2"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/2 in Length, 175 PK 380188-175
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 55 mm Length, 25 PK M51050.100.0055
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length, 10 PK 72061
- Newport Fasteners Socket Head Cap Screws