Newport Fasteners
5/8"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in L, 200 PK
- Zoro #: G106350280
- Mfr #: 938559-200
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 5/8"-18
- Length: 1 in
- Basic Material: Alloy Steel
- Fastener Finish: Black Oxide
- Screw Head Type: Socket
- Drive Type: Hex
- Drive Size: 1/2 in
- Min. Tensile Strength: 170,000 psi
$3,585.99
Pk of 200, $17.93/ea
Subtotal: $3,585.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- NEWPORT FASTENERS 5/8"-11 Socket Head Cap Screw, 18-8 Stainless Steel, 2-3/4 in L, 100 PK 672235-100
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in L, 100 PK 813548-100
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in L, 100 PK 232837-100
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 750 PK 906302-750
- NEWPORT FASTENERS 3/4"-10 Socket Head Cap Screw, Black Oxide Alloy Steel, 7 in L, 10 PK 569071-10
- NEWPORT FASTENERS 1/2"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 7/8 in L, 100 PK 672059-100
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Black Oxide Alloy Steel, 12 mm L, 100 PK 270673-100
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 16 mm L, 600 PK 444606-600
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in L, 100 PK 191035-100
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Zinc Plated Steel, 1 in L A0440100100Z
- HOLO-KROME 1-1/2"-6 Socket Head Cap Screw, Black Alloy Steel, 7 in L 72442
- Newport Fasteners Socket Head Cap Screws