Newport Fasteners
#6-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in L, 5000 PK
- Zoro #: G606364244
- Mfr #: 419049
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: #6-32
- Length: 1/2 in
- Basic Material: 18-8 Stainless Steel
- Drive Type: Phillips
- System of Measurement: Inch
- Package Quantity: 5,000
- Material Grade: 18-8
$2,495.81
Pk of 5000, $0.50/ea
Subtotal: $2,495.81
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Newport Fasteners #419049 Specifications
- Zoro #: G606364244
- Mfr #: 419049
- Item: Socket Head Cap Screw
- Dia./Thread Size: #6-32
- Length: 1/2 in
- Basic Material: 18-8 Stainless Steel
- Drive Type: Phillips
- System of Measurement: Inch
- Package Quantity: 5,000
- Material Grade: 18-8
- Country of Origin (subject to change): Unknown
Description
6-32 x 1/2" SEMS Screws/Square Cone Washer/Phillips/Pan Head/18-8 Stainless Steel , 5000PK
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Newport Fasteners #419049
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NEWPORT FASTENERS 7/16"-14 Socket Head Cap Screw, 18-8 Stainless Steel, 1-3/4 in L, 50 PK 167431-50
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Zinc Plated Alloy Steel, 100 PK 191472-100
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 mm L, 100 PK 301572-100
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 10 PK 921429-10
- NEWPORT FASTENERS M14-2.00 Socket Head Cap Screw, Plain 316 Stainless Steel, 100 mm L, 25 PK 400555-25
- NEWPORT FASTENERS 1-3/4"-5 Socket Head Cap Screw, Black Oxide Alloy Steel 781851-1
- NEWPORT FASTENERS M16-2.00 Socket Head Cap Screw, 18-8 Stainless Steel, 50 mm L, 25 PK 766242-25
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 12 mm L A4440080012LH
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK U07415.031.0200
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 250 PK B07000.043.0125
- NEWPORT FASTENERS 1"-8 Socket Head Cap Screw, Black Oxide Alloy Steel, 25 PK 297510-25
- Newport Fasteners Socket Head Cap Screws