#6-32 Socket Head Cap Screw, Button-Head, Black Oxide Alloy Steel, 1-3/4 in Length, 2500 PK

  • Mfr # 729821-2500

  • Zoro # G306345192


product price:  $602.99
/pk 2500, $0.24/ea
Free Shipping & Returns

Key Features

Button Head
Hex Drive
Thread Size
#6-32
Screw Length
1-3/4 in
Material
Alloy Steel
Finish
Black Oxide
Drive Size
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
729821-2500
Zoro #
G306345192
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#6-32
Screw Length
1-3/4 in
Drive Size
5/64 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ASME B18.3-2012
System of Measurement
Inch

Description

Socket Button Head Cap Screw, 6-32 x 1 3/4", Alloy Steel, Black Oxide, Hex Socket , 2500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.