Newport Fasteners
7/8"-9 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-1/2 in Length, 10 PK
Mfr # 806897-10
Zoro # G306348810
Free Shipping & Returns
$1,274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 7/8"-9
- Screw Length 3-1/2 in
- Drive Type Hex
- Drive Size 3/4 in
Explore More Products
- NEWPORT FASTENERS #2-56 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3/8 in Length, 100 PK 279067-100
- NEWPORT FASTENERS #12-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/4 in Length, 100 PK 995414-100
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Black Oxide Alloy Steel, 50 mm Length, 100 PK 186505-100
- NEWPORT FASTENERS 7/16"-14 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/4 in Length, 100 PK 411744-100
- NEWPORT FASTENERS 5/8"-11 Socket Head Cap Screw, Zinc Plated Alloy Steel, 6 in Length, 10 PK 896806-10
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/4 in Length, 100 PK 787391-100
- NEWPORT FASTENERS #1-64 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/16 in Length, 1000 PK 472535-1000
- NEWPORT FASTENERS 3/4"-10 Socket Head Cap Screw, Black Oxide Alloy Steel, 14 in Length 478419-1
- NEWPORT FASTENERS 5/8"-18 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1-1/4 in Length, 50 PK 675264-50
- NEWPORT FASTENERS 1-1/4"-7 Socket Head Cap Screw, Black Oxide Alloy Steel, 18 in Length 449635-1
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Black Chrome Plated Steel, 7/8 in Length, 6 PK 33927
- Newport Fasteners Socket Head Cap Screws