Newport Fasteners
7/8"-9 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-1/4 in Length, 40 PK
Mfr # 604171-40
Zoro # G706343545
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 7/8"-9
- Screw Length 3-1/4 in
- Drive Type Hex
- Drive Size 3/4 in
Explore More Products
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in Length, 1000 PK 574779-1000
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Plain 316 Stainless Steel, 70 mm Length, 400 PK 840781-400
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Plain 316 Stainless Steel, 100 mm Length, 50 PK 213382-50
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 50 mm Length, 1200 PK 169882-1200
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Zinc Plated Alloy Steel, 30 mm Length, 100 PK 748512-100
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1-3/4 in Length, 1000 PK 189838-1000
- NEWPORT FASTENERS 1"-14 Socket Head Cap Screw, Black Oxide Alloy Steel, 5-1/2 in Length, 10 PK 296669-10
- NEWPORT FASTENERS #2-64 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 1000 PK 483857-1000
- NEWPORT FASTENERS #1-72 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 1000 PK 667822-1000
- PRIME-LINE Socket Head Cap Screw Hex/Allen Dr 1/2in-13 X 1-1/2in Black Ox Coat Steel 5PK 9179816
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK LHS4803016-100P1
- Newport Fasteners Socket Head Cap Screws