Newport Fasteners
#8-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 2500 PK
- Zoro #: G506350385
- Mfr #: 988882-2500
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: #8-32
- Basic Material: 18-8 Stainless Steel
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Drive Size: 3/32 in
- Min. Tensile Strength: 145,000 psi
- Standards: ASME B18.3-2012
$679.45
Pk of 2500, $0.27/ea
Subtotal: $679.45
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Newport Fasteners
- MFR #988882-2500
- Zoro #G506350385
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | #8-32 |
Length | 1-1/2 in |
Drive Size | 3/32 in |
Details
Item | Socket Head Cap Screw |
Basic Material | 18-8 Stainless Steel |
Screw Head Type | Flat |
Drive Type | Hex Socket |
Min. Tensile Strength | 145,000 psi |
Standards | ASME B18.3-2012 |
System of Measurement | Inch |
Package Quantity | 2,500 |
Material Grade | 18-8 |
Description
Socket Flat Countersunk Head Cap Screw, 8-32 x 1 1/2", Stainless Steel 18-8, Hex Socket , 2500PK
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Newport Fasteners #988882-2500
Explore more
- NEWPORT FASTENERS 3/4"-10 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/2 in L, 25 PK 141699-25
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 10 mm L, 5000 PK 950934
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Plain 316 Stainless Steel, 90 mm L, 200 PK 348926-200
- NEWPORT FASTENERS M20-2.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 90 mm L, 50 PK 821018-50
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, 18-8 Stainless Steel, 2-1/4 in L, 100 PK 333287-100
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Plain 316 Stainless Steel, 75 mm L, 400 PK 801850-400
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 30 mm L, 500 PK 837105-500
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in L, 100 PK 450911-100
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Black Oxide Alloy Steel, 8 mm L, 100 PK 227469-100
- ZORO SELECT #4-40 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in L, 11400 PK B07415.011.0075
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 6-1/2 in L, 22 PK B07000.075.0650
- Newport Fasteners Socket Head Cap Screws