Newport Fasteners
#8-32 Socket Head Cap Screw, 18-8 Stainless Steel, 3/8 in L, 2500 PK
- Mfr # 491248-2500
- Zoro # G906342935
$205.99
Pk of 2500, $0.08/ea
Subtotal: $205.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Basic Material 18-8 Stainless Steel
- Screw Head Type Flat
- Drive Type Hex
- Drive Size 5/64 in
- Min. Tensile Strength 145,000 psi
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- NEWPORT FASTENERS #6-32 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 100 PK 592223-100
- NEWPORT FASTENERS #6-32 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in L, 100 PK 482558-100
- NEWPORT FASTENERS #5-40 Socket Head Cap Screw, 18-8 Stainless Steel, 5/16 in L, 100 PK 869382-100
- NEWPORT FASTENERS #12-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/4 in L, 100 PK 824292-100
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in L, 1100 PK 643893-1100
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Zinc Plated Alloy Steel, 60 mm L, 250 PK 134683-250
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 25 mm L, 100 PK 935491-100
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/4 in L, 100 PK 337995-100
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Black Oxide Alloy Steel, 20 mm L, 100 PK 545261-100
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/4 in L, 100 PK U55050.016.0025
- HOLO-KROME M6 Socket Head Cap Screw, Black Alloy Steel, 70 mm L 76212
- Newport Fasteners Socket Head Cap Screws