Newport Fasteners
#8-32 Socket Head Cap Screw, 18-8 Stainless Steel, 5/8 in L, 500 PK
- Zoro #: G906369598
- Mfr #: 541534-500
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: #8-32
- Length: 5/8 in
- Basic Material: 18-8 Stainless Steel
- Drive Type: Hex Socket
- Package Quantity: 500
- System of Measurement: Inch
- Material Grade: 18-8
$2,001.65
Pk of 500, $4.00/ea
Subtotal: $2,001.65
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Newport Fasteners #541534-500 Specifications
- Zoro #: G906369598
- Mfr #: 541534-500
- Item: Socket Head Cap Screw
- Dia./Thread Size: #8-32
- Length: 5/8 in
- Basic Material: 18-8 Stainless Steel
- Drive Type: Hex Socket
- Package Quantity: 500
- System of Measurement: Inch
- Material Grade: 18-8
- Country of Origin (subject to change): Unknown
Description
Socket Head Shoulder Screw, 3/16" x 5/8", Stainless Steel 18-8, Hex Socket Drive #8-32, 500PK
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Newport Fasteners #541534-500
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NEWPORT FASTENERS 3/4"-10 Socket Head Cap Screw, Plain 316 Stainless Steel, 2 1/2 in L, 50 PK 354867-50
- NEWPORT FASTENERS M16-2.00 Socket Head Cap Screw, Plain 316 Stainless Steel, 75 mm L, 75 PK 633735-75
- NEWPORT FASTENERS #5-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 2500 PK 976372-2500
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 100 PK 269000-100
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/4 in L, 100 PK 900768-100
- NEWPORT FASTENERS 7/16"-14 Socket Head Cap Screw, Black Oxide Alloy Steel, 100 PK 501845-100
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 40 mm L, 10 PK 6EA19
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 6 in L A0470400600
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3/4 in L, 300 PK 901061-300
- ZORO SELECT M22-2.50 Socket Head Cap Screw, Black Oxide Steel, 80 mm L, 5 PK M07000.220.0080
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, 18-8 Stainless Steel, 10 mm L, 100 PK 438560-100
- Newport Fasteners Socket Head Cap Screws