Newport Fasteners
#8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in L, 5000 PK
- Zoro #: G406344279
- Mfr #: 628906-5000
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: #8-32
- Length: 1 in
- Basic Material: Alloy Steel
- Fastener Finish: Black Oxide
- Screw Head Type: Low
- Drive Type: Hex Socket
- Drive Size: 0.078 in
$1,060.08
Pk of 5000, $0.21/ea
Subtotal: $1,060.08
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Newport Fasteners
- MFR #628906-5000
- Zoro #G406344279
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | #8-32 |
Length | 1 in |
Drive Size | 0.078 in |
Details
Item | Socket Head Cap Screw |
Basic Material | Alloy Steel |
Fastener Finish | Black Oxide |
Screw Head Type | Low |
Drive Type | Hex Socket |
Min. Tensile Strength | 170,000 psi |
Standards | ASME B18.3 |
System of Measurement | Inch |
Material Grade | Alloy |
Package Quantity | 5,000 |
Description
Socket Low Head Cap Screw, 8-32 x 1", Alloy Steel, Black Oxide, Hex Socket , 5000PK
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Newport Fasteners #628906-5000
Explore more
- NEWPORT FASTENERS M30-3.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 60 mm L 950342-1
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/4 in L, 100 PK 304489-100
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, 18-8 Stainless Steel, 3/8 in L, 100 PK 303641-100
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, Zinc Plated Alloy Steel, 7/8 in L, 2500 PK 480764-2500
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1/4 in L, 2500 PK 946261-2500
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/4 in L, 300 PK 957147-300
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 30 mm L, 100 PK 610329-100
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/2 in L, 250 PK 654423-250
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in L, 1000 PK 678681-1000
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 30 mm L A4440060030K
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in L A0470120040Z
- Newport Fasteners Socket Head Cap Screws