Newport Fasteners
9/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/2 in L, 125 PK
- Zoro #: G406349380
- Mfr #: 942102-125
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 9/16"-18
- Basic Material: Alloy Steel
- Fastener Finish: Black Oxide
- Screw Head Type: Socket
- Drive Type: Hex Socket
- System of Measurement: Inch
- Thread Style: Fully Threaded
$2,644.39
Pk of 125, $21.16/ea
Subtotal: $2,644.39
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Plain 316 Stainless Steel, 150 mm L, 25 PK 959509-25
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, Zinc Plated Steel, 1/4 in L, 2 PK 4750-2-S-12
- NEWPORT FASTENERS 7/8"-9 Socket Head Cap Screw, Black Oxide Alloy Steel, 6-1/2 in L, 10 PK 496567-10
- NEWPORT FASTENERS M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 6 mm L, 4000 PK 115786
- NEWPORT FASTENERS 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 1500 PK 202715-1500
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Zinc Plated Alloy Steel, 16 mm L, 1000 PK 332000-1000
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in L, 16000 PK 291274-16000
- NEWPORT FASTENERS 5/16"-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/8 in L, 100 PK 371875-100
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in L, 100 PK 486024-100
- NEWPORT FASTENERS M42-4.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 20 mm L 916149-1
- BLUE DEVIL MADE IN USA #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in L, 100 PK 0604CSB
- Newport Fasteners Socket Head Cap Screws