Newport Fasteners
9/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/4 in L, 150 PK
- Zoro #: G506337003
- Mfr #: 281261-150
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 9/16"-18
- Length: 2-1/4 in
- Basic Material: Alloy Steel
- Fastener Finish: Black Oxide
- Screw Head Type: Socket
- Drive Type: Hex Socket
- System of Measurement: Inch
$3,696.14
Pk of 150, $24.64/ea
Subtotal: $3,696.14
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Newport Fasteners
- MFR #281261-150
- Zoro #G506337003
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | 9/16"-18 |
Length | 2-1/4 in |
Details
Item | Socket Head Cap Screw |
Basic Material | Alloy Steel |
Fastener Finish | Black Oxide |
Screw Head Type | Socket |
Drive Type | Hex Socket |
System of Measurement | Inch |
Material Grade | Alloy |
Package Quantity | 150 |
Fastener Thread Type | Fine Thread |
Thread Style | Fully Threaded |
Description
Socket Head Cap Screws,Alloy Steel,Black Oxide,9/16"-18 x2 1/4" Fine Thread,Fully Threaded, 150PK
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Newport Fasteners #281261-150
Explore more
- NEWPORT FASTENERS M14-2.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 25 mm L, 300 PK 277011-300
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 2000 PK 169099-2000
- NEWPORT FASTENERS M16 Socket Head Cap Screw, Black Oxide Alloy Steel, 120 mm L, 50 PK 715543-50
- NEWPORT FASTENERS #6-32 Socket Head Cap Screw, Zinc Plated Alloy Steel, 5/8 in L, 100 PK 527535-100
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 16 mm L, 6000 PK 996069
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in L, 100 PK 621637-100
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 25 mm L, 100 PK 935491-100
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1-1/4 in L, 200 PK 146563-200
- NEWPORT FASTENERS 5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 50 PK 153943-50
- NEWPORT FASTENERS M42-4.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 150 mm L 225729-1
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 150 mm L, 30 PK L07000.160.0150
- Newport Fasteners Socket Head Cap Screws