Carriage Bolt, 1/2"-13, 4 in L, Steel, Hot Dipped Galvanized, 100 PK

  • Mfr # 414343

  • Zoro # G006303089


product price:  $246.99
/pk 100, $2.47/ea
Free Shipping & Returns

Key Features

Thread Size
1/2"-13
Material
Steel
Finish
Hot Dipped Galvanized
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
414343
Zoro #
G006303089
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2"-13
Fastener Length
4 in

Details

Material
Steel
Finish
Hot Dipped Galvanized
Item
Carriage Bolt
System of Measurement
Inch

Description

1/2-13 x 4" Carriage Bolts/Steel/Hot Dip Galvanized , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.