Carriage Bolt, 3/8"-16, 4 in L, 18-8 Stainless Steel, 100 PK

  • Mfr # 276095

  • Zoro # G906303349


product price:  $730.99
/pk 100, $7.31/ea
Free Shipping & Returns

Key Features

Not Graded Material Grade/Class
Thread Size
3/8"-16
Material
18-8 Stainless Steel
System of Measurement
Inch
Neck Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
276095
Zoro #
G906303349
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-16
Fastener Length
4 in

Details

Material
18-8 Stainless Steel
Item
Carriage Bolt
System of Measurement
Inch
Neck Type
Square
Material Grade/Class
Not Graded

Description

3/8-16 x 4" Carriage Bolts/18-8 Stainless Steel , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.