Newport Fasteners
Drive Pin Rivet, Universal Head Head, 5/32 in Dia., 1/2" L, Aluminum Body, 1000 PK
- Zoro #: G906314291
- Mfr #: 727275
Hover or click to zoom Tap to zoom
Key Features
- Rivet Head Style: Universal Head
- Rivet Body Material: Aluminum
- Mandrel Material: Stainless Steel
- System of Measurement: Inch
- Drill Size: 5/32"
$1,542.99
Pk of 1000, $1.54/ea
Subtotal: $1,542.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- NEWPORT FASTENERS Drive Pin Rivet, Universal Head Head, 5/32 in Dia., 17/32 in L, Aluminum Body, 1000 PK 251064
- NEWPORT FASTENERS Drive Pin Rivet, Universal Head Head, 1/8 in Dia., 3/16" L, Aluminum Body, 1000 PK 535944
- NEWPORT FASTENERS Drive Pin Rivet, Universal Head Head, 5/32 in Dia., 7/16" L, Aluminum Body, 1000 PK 240642
- NEWPORT FASTENERS Drive Pin Rivet, Brazier Head Head, 3/16 in Dia., 13/16" L, Aluminum Body, 1000 PK 444529
- NEWPORT FASTENERS Blind Rivet, Dome Head Head, 1/8 in Dia., 0.275 in L, Copper Body, 10000 PK 838401
- NEWPORT FASTENERS Blind Rivet, Dome Head Head, 5/32 in Dia., .540" L, Aluminum Body, 5000 PK 464840
- ZORO SELECT Blind Rivet, Domed Head, 1/8 in Dia., .485 in L, Aluminum Body, 10000 PK ADSC44
- ZORO SELECT Blind Rivet, Domed Head, 1/8 in Dia., 0.39 in L, Aluminum Body, 500 PK U34127.012.4244
- NEWPORT FASTENERS Blind Rivet, Dome Head Head, 1/8 in Dia., .440" L, Stainless Steel Body, 1000 PK 631676
- NEWPORT FASTENERS Blind Rivet, Dome Head Head, 1/8 in Dia., .517" L, Stainless Steel Body, 1000 PK 642645
- ZORO SELECT Blind Rivet, Domed Head, 3/16 in Dia., .670 in L, Steel Body, 4000 PK SF48170D
- Newport Fasteners Blind Rivets