Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish, 2000 PK

  • Mfr # 804473

  • Zoro # G206313895


product price:  $948.99
/pk 2000, $0.47/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.056 in
Maximum Thickness
0.071 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804473
Zoro #
G206313895
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1/4"
Outside Diameter
0.993 in - 1.015 in
Minimum Thickness
0.056 in
Maximum Thickness
0.071 in
Driver Size
1/4"

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

1/4" Flat Washers/Type B Wide Series/Zinc/Outer Dia .993" - 1.015"/Thickness 056" - .071",2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.