
Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 1 1/4 in L, 1710 PK
Mfr # 589590-BR-1710
Zoro # G606303625
product price:Â $2,563.99
/pk 1710, $1.50/ea
Free Shipping & Returns
Key Features
Hex Drive
Grade A325 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
589590-BR-1710
Zoro #
G606303625
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/2"-13
Fastener Length
1 1/4 in
Details
System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade A325
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Standards
ASTM A325
Item
Structural Bolt
Description
1/2"-13 x 1 1/4" A325 Structural Bolt Type 1 Heavy Hex Plain Finish,Fully Threaded, 1710PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.