
Grade A490, 5/8"-11 Structural Bolt, Plain Steel, 1 1/2 in L, 1050 PK
Mfr # 750695-BR-1050
Zoro # G206303674
product price:Â $2,733.99
/pk 1050, $2.60/ea
Free Shipping & Returns
Key Features
Hex Drive
Grade A490 Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Standards
ASTM A490
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
750695-BR-1050
Zoro #
G206303674
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/8"-11
Fastener Length
1 1/2 in
Details
System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade A490
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Standards
ASTM A490
Item
Structural Bolt
Description
5/8"-11 x 1 1/2" A490 Structural Bolt Type 1 Heavy Hex Plain Finish,Fully Threaded, 1050PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.