Hex Nut, 5/8"-11, Steel, Grade C, Plain, 1-1/16 in Ht, 1800 PK

  • Mfr # 115213-BR-1800

  • Zoro # G506322641


product price:  $3,637.99
/pk 1800, $2.02/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade C
Finish
Plain
Hex Height
1-1/16 in
Hex Width
39/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
115213-BR-1800
Zoro #
G506322641
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/8"-11
Hex Height
1-1/16 in
Hex Width
39/64 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade C
Finish
Plain
Standards
ASTM A563
System of Measurement
Inch

Description

5/8"-11 Heavy Hex Nut/A563 Grade C Steel/Plain , 1800PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.